Motion
FAU4LKBTBYM207

TIMKEN
FAU4LKBTBYM207

Plain Bearing Pillow Block - 35 mm Bore, Tapped Base Mount, Blue Polymer Thermoset Housing Material
MI ITEM #12180324
MFR #FAU4LKBTBYM207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FAU4LKBTBYM207

Plain Bearing Pillow Block - 35 mm Bore, Tapped Base Mount, Blue Polymer Thermoset Housing Material
MI ITEM #12180324
MFR #FAU4LKBTBYM207

Mfr description
FAU4LKBTBYM207 WIDE INNER RING AND HOUSE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8820 in
  • Bore Diameter  
    35 mm
  • Overall Length  
    4.5000 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Blue Polymer Thermoset
  • Locking Device
    Set Screw
  • Locking Type
    Sleeve with Double Setscrew Collar
  • Manufacturer Product Page
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)