Motion
FAU4LKHESFL210-30

TIMKEN
FAU4LKHESFL210-30

FAU4LKHESFL210-30
MI ITEM #12180415
MFR #FAU4LKHESFL210-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FAU4LKHESFL210-30

FAU4LKHESFL210-30
MI ITEM #12180415
MFR #FAU4LKHESFL210-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FAU4LKHESFL210-30 WIDE INNER RING AND HO

Specifications

  • Bore Diameter
    1-7/8 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    2-Bolt Flange
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Stainless Steel
  • Base Thickness
    13 mm
  • Bearing Number
    FAU4LKHE210-30
  • Locking Device
    Locking Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought