Specifications
Dimensions
- Base Thickness12 mm
- Bore Diameter1-1/2 in
Details
- Bearing NumberFAU4LKHV208-24
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceDoubleLock Sleeve
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
FAU4LKHVSFL208-24 WIDE INNER RING AND HO