Motion
FAU4LKPLF205

TIMKEN
FAU4LKPLF205

Flange Bearing - 25 mm Bore, 4-Bolt Flange Mounting, Thermoplastic Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12180657
MFR #FAU4LKPLF205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FAU4LKPLF205

Flange Bearing - 25 mm Bore, 4-Bolt Flange Mounting, Thermoplastic Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12180657
MFR #FAU4LKPLF205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Thickness
    15.50 mm
  • Bolt Center To Center Length
    2.7560 in, 70 mm
  • Bore Diameter
    25 mm
  • Flange Outside Diameter
    3.7400 in; 95 mm

Details

  • Bearing Number
    FAU4LK205
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    Polymer
  • Locking Device
    Locking Sleeve
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units

Overview

Mfr description
FAU4LKPLF205 WIDE INNER RING AND HOUSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought