Specifications
Dimensions
- Base Thickness13 mm
- Bore Diameter50 mm
Details
- Bearing NumberFAU4LK210
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceLocking Sleeve
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
FAU4LKSF210 WIDE INNER RING AND HOUSED U