Motion
FAU4LKSTBY207-21

TIMKEN
FAU4LKSTBY207-21

Plain Bearing Pillow Block - 1-5/16 in Bore, Tapped Base Mount, Stainless Steel Housing Material
MI ITEM #12181001
MFR #FAU4LKSTBY207-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FAU4LKSTBY207-21

Plain Bearing Pillow Block - 1-5/16 in Bore, Tapped Base Mount, Stainless Steel Housing Material
MI ITEM #12181001
MFR #FAU4LKSTBY207-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FAU4LKSTBY207-21 WIDE INNER RING AND HOU

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Manufacturer Product Page
  • Locking Device
    Set Screw
  • Locking Type
    Sleeve with Double Setscrew Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought