Motion
FAU4LKSTBYM208-24

TIMKEN
FAU4LKSTBYM208-24

Plain Bearing Pillow Block - 1-1/2 in Bore, Tapped Base Mount
MI ITEM #12181023
MFR #FAU4LKSTBYM208-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FAU4LKSTBYM208-24

Plain Bearing Pillow Block - 1-1/2 in Bore, Tapped Base Mount
MI ITEM #12181023
MFR #FAU4LKSTBYM208-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in

Details

  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Overview

Mfr description
FAU4LKSTBYM208-24 WIDE INNER RING AND HO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought