Overview
Mfr description
FEU4LKAF206 WIDE INNER RING AND HOUSED U
Specifications
- Bore Diameter30 mm
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type4-Bolt Flange
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialStainless Steel
- Locking DeviceConcentric Collar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data