Motion
FEU4LKAFB207-22

TIMKEN
FEU4LKAFB207-22

Flange Bearing - 1-3/8 in Bore, 3-Bolt Round Mounting, Stainless Steel Housing, Expansion Bearing (Floating)
MI ITEM #12181100
MFR #FEU4LKAFB207-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FEU4LKAFB207-22

Flange Bearing - 1-3/8 in Bore, 3-Bolt Round Mounting, Stainless Steel Housing, Expansion Bearing (Floating)
MI ITEM #12181100
MFR #FEU4LKAFB207-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-3/8 in

Details

  • Bearing Number
    FEU4LK207-22
  • Bearing Type
    Poly-Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Stainless Steel
  • Locking Device
    DoubleLock Sleeve
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units

Overview

Mfr description
FEU4LKAFB207-22 WIDE INNER RING AND HOUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought