Overview
Mfr description
FEU4LKAFB210 WIDE INNER RING AND HOUSED
Specifications
- Bore Diameter50 mm
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type3-Bolt Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialStainless Steel
- Bearing TypePoly-Round
- Locking DeviceConcentric Collar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data