Motion
FEU4LKAFC205

TIMKEN
FEU4LKAFC205

FEU4LKAFC205
MI ITEM #12181113
MFR #FEU4LKAFC205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FEU4LKAFC205

FEU4LKAFC205
MI ITEM #12181113
MFR #FEU4LKAFC205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FEU4LKAFC205 WIDE INNER RING AND HOUSED

Specifications

  • Bore Diameter
    25 mm
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Bolt Circle Diameter
    3.6260 in; 92.10 mm
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Stainless Steel
  • Bearing Number
    FEU4LK205
  • Bearing Type
    Poly-Round
  • Locking Device
    Concentric Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought