Overview
Mfr description
FEU4LKAFC206 WIDE INNER RING AND HOUSED
Specifications
- Bore Diameter30 mm
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type4-Bolt Round
- Bolt Circle Diameter3.6260 in; 92.10 mm
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Bearing NumberFEU4LK206
- Bearing TypePoly-Round
- Locking DeviceSet Screw
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data