Overview
Mfr description
FEU4LKAFC206-20 WIDE INNER RING AND HOUS
Specifications
- Bore Diameter1-1/4 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Bolt Circle Diameter3.6260 in; 92.10 mm
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialStainless Steel
- Bearing TypePoly-Round
- Locking DeviceDoubleLock Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data