Motion
FEU4LKAFC209-26

TIMKEN
FEU4LKAFC209-26

FEU4LKAFC209-26
MI ITEM #12181130
MFR #FEU4LKAFC209-26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FEU4LKAFC209-26

FEU4LKAFC209-26
MI ITEM #12181130
MFR #FEU4LKAFC209-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FEU4LKAFC209-26 WIDE INNER RING AND HOUS

Specifications

  • Bore Diameter
    1-5/8 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Bolt Circle Diameter
    4.7520 in; 120.70 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Bearing Number
    FEU4LK209-26
  • Locking Device
    DoubleLock Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought