Motion
FEU4LKAFL208-24

TIMKEN
FEU4LKAFL208-24

FEU4LKAFL208-24
MI ITEM #12181153
MFR #FEU4LKAFL208-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FEU4LKAFL208-24

FEU4LKAFL208-24
MI ITEM #12181153
MFR #FEU4LKAFL208-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FEU4LKAFL208-24 WIDE INNER RING AND HOUS

Specifications

  • Bore Diameter
    1-1/2 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    2-Bolt Flange
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Base Thickness
    0.5630 in
  • Bearing Number
    FEU4LK208-24
  • Bearing Type
    Poly-Round
  • Locking Device
    Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought