Specifications
Dimensions
- Base Thickness0.6250 in
- Bore Diameter1-11/16 in
Details
- Bearing NumberFEU4LK209-27
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceDoubleLock Sleeve
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
FEU4LKAFL209-27 WIDE INNER RING AND HOUS