Motion
FEU4LKBF209-28

TIMKEN
FEU4LKBF209-28

FEU4LKBF209-28
MI ITEM #12181288
MFR #FEU4LKBF209-28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FEU4LKBF209-28

FEU4LKBF209-28
MI ITEM #12181288
MFR #FEU4LKBF209-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FEU4LKBF209-28 WIDE INNER RING AND HOUSE

Specifications

  • Bore Diameter
    1-3/4 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Base Thickness
    0.6250 in
  • Bearing Number
    FEU4LK209-28
  • Bearing Type
    Poly-Round
  • Locking Device
    DoubleLock Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought