Specifications
Dimensions
- Bore Diameter1-1/2 in
Details
- Bearing NumberFEU4LK208-24
- Bearing TypePoly-Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialPolymer
- Locking DeviceDoubleLock Sleeve
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)