Specifications
Dimensions
- Bore Diameter1-9/16 in
Details
- Bearing NumberFEU4LK208-25
- Bearing TypePoly-Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialPolymer
- Locking DeviceConcentric Collar
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)