Overview
Mfr description
FEU4LKBFBQK205-15 WIDE INNER RING AND HO
Specifications
- Bore Diameter15/16 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type3-Bolt Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialPolymer
- Bearing TypePoly-Round
- Locking DeviceDoubleLock Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data