Specifications
Dimensions
- Bore Diameter1-3/16 in
Details
- Bearing NumberFEU4LK206-19
- Bearing TypePoly-Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialPolymer
- Locking DeviceConcentric Collar
- Mounting Type3-Bolt Round
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
FEU4LKBFBQK206-19 WIDE INNER RING AND HO