Overview
Mfr description
FEU4LKBFBQK207 WIDE INNER RING AND HOUSE
Specifications
- Bore Diameter35 mm
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type3-Bolt Flange
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Bearing TypePoly-Round
- Locking DeviceSet Screw
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data