Overview
Mfr description
FEU4LKBFBQK207-21 WIDE INNER RING AND HO
Specifications
- Bore Diameter1-5/16 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type3-Bolt Flange
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Bearing NumberFEU4LK207-21
- Bearing TypePoly-Round
- Insert MaterialPolymer
- Locking DeviceConcentric Collar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data