Specifications
Dimensions
- Bolt Circle Diameter4.1260 in; 104.80 mm
- Bore Diameter1-5/16 in
Details
- Bearing NumberFEU4LK207-21
- Bearing TypePoly-Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialPolymer
- Locking DeviceConcentric Collar
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
FEU4LKBFC207-21 WIDE INNER RING AND HOUS