Motion
FEU4LKBFC207-22

TIMKEN
FEU4LKBFC207-22

Flange Bearing - 1-3/8 in Bore, 4-Bolt Round Mounting, Polymer Housing, Expansion Bearing (Floating)
Mi Item #12181356
MFR #FEU4LKBFC207-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FEU4LKBFC207-22

Flange Bearing - 1-3/8 in Bore, 4-Bolt Round Mounting, Polymer Housing, Expansion Bearing (Floating)
Mi Item #12181356
MFR #FEU4LKBFC207-22

Mfr description
FEU4LKBFC207-22 WIDE INNER RING AND HOUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4.1260 in; 104.80 mm
  • Bore Diameter
    1-3/8 in

Details

  • Bearing Number
    FEU4LK207-22
  • Bearing Type
    Poly-Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Polymer
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)