Specifications
Dimensions
- Bolt Circle Diameter5.1260 in; 130.20 mm
- Bore Diameter2 in
Details
- Bearing NumberFEU4LK210-32
- Bearing TypePoly-Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialPolymer
- Locking DeviceConcentric Collar
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)