Specifications
Dimensions
- Base Thickness0.5630 in
- Bore Diameter40 mm
Details
- Bearing NumberFEU4LK208
- Bearing TypePoly-Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialPolymer
- Locking DeviceConcentric Collar
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units