Specifications
Dimensions
- Base Thickness0.6250 in
- Bore Diameter2 in
Details
- Bearing NumberFEU4LK210-32
- Bearing TypePoly-Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialPolymer
- Locking DeviceConcentric Collar
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
FEU4LKBFL210-32 WIDE INNER RING AND HOUS