Motion
FEU4LKBFLQK208-25

TIMKEN
FEU4LKBFLQK208-25

Flange Bearing - 1-9/16 in Bore, 2-Bolt Flange Mounting, Polymer Housing, Expansion Bearing (Floating)
MI ITEM #12181412
MFR #FEU4LKBFLQK208-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FEU4LKBFLQK208-25

Flange Bearing - 1-9/16 in Bore, 2-Bolt Flange Mounting, Polymer Housing, Expansion Bearing (Floating)
MI ITEM #12181412
MFR #FEU4LKBFLQK208-25

Mfr description
FEU4LKBFLQK208-25 WIDE INNER RING AND HO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Thickness
    30.20 mm
  • Bore Diameter
    1-9/16 in

Details

  • Bearing Number
    FEU4LK208-25
  • Bearing Type
    Poly-Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Polymer
  • Locking Device
    Concentric Collar
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)