Specifications
Dimensions
- Bolt Center To Center Length3.2500 in, 82.60 mm
- Bore Diameter30 mm
Details
- Bearing NumberFEU4LK206
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Insert MaterialPolymer
- Locking DeviceConcentric Collar
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)