Overview
Mfr description
FEU4LKBP205-15 WIDE INNER RING AND HOUSE
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter
- Housing MaterialBlue Polymer Thermoset
- Manufacturer Product Page
- Locking DeviceSet Screw
- Locking TypeSleeve with Double Setscrew Collar
- Number Of Mounting Holes2
- Product TypePillow Block Plain Sleeve Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data