Motion
FEU4LKBTBYM209-28

TIMKEN
FEU4LKBTBYM209-28

Pillow Block Plain Sleeve Bearing Unit - 1-3/4 in Bore, Tapped Base Mount, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material
Mi Item #12181573
MFR #FEU4LKBTBYM209-28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FEU4LKBTBYM209-28

Pillow Block Plain Sleeve Bearing Unit - 1-3/4 in Bore, Tapped Base Mount, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material
Mi Item #12181573
MFR #FEU4LKBTBYM209-28

Mfr description
FEU4LKBTBYM209-28 WIDE INNER RING AND HO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bore Diameter  
    1-3/4 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Clamp Collar
  • Locking Type
    Double Lock Sleeve w/KleanCap Screws
  • Manufacturer Catalog
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)