Motion
FEU4LKPLF206

TIMKEN
FEU4LKPLF206

Flange Bearing - 30 mm Bore, 4-Bolt Flange Mounting, Thermoplastic Housing, Non-Expansion Bearing (Fixed)
Mi Item #12181584
MFR #FEU4LKPLF206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FEU4LKPLF206

Flange Bearing - 30 mm Bore, 4-Bolt Flange Mounting, Thermoplastic Housing, Non-Expansion Bearing (Fixed)
Mi Item #12181584
MFR #FEU4LKPLF206

Mfr description
FEU4LKPLF206 WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Thickness
    14.50 mm
  • Bolt Center To Center Length
    3.2680 in, 83 mm
  • Bore Diameter
    30 mm
  • Flange Outside Diameter
    4.2130 in; 107 mm

Details

  • Bearing Number
    FEU4LK206
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    Polymer
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)