Specifications
Dimensions
- Base Thickness17 mm
- Bore Diameter1-1/2 in
Details
- Bearing NumberFEU4LK208-24
- Bearing TypePoly-Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialThermoplastic
- Locking DeviceDoubleLock Sleeve
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units