Overview
Mfr description
FEU4LKPLFB206-19 WIDE INNER RING AND HOU
Specifications
- Bore Diameter1-3/16 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type3-Bolt Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Bearing TypePoly-Round
- Locking DeviceSet Screw
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data