Overview
Mfr description
FEU4LKPLFB207-20 WIDE INNER RING AND HOU
Specifications
- Bore Diameter1-1/4 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type3-Bolt Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialThermoplastic
- Bearing NumberFEU4LK207-20
- Bearing TypePoly-Round
- Locking DeviceSet Screw
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data