Specifications
Dimensions
- Base Thickness15.50 mm
- Bolt Center To Center Length5.1180 in, 130 mm
- Bore Diameter35 mm
Details
- Bearing NumberFEU4LK207
- Bearing TypePoly-Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialThermoplastic
- Insert MaterialPolymer
- Locking DeviceConcentric Collar
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
FEU4LKPLFL207 WIDE INNER RING AND HOUSED