Motion
FEU4LKPLFL209

TIMKEN
FEU4LKPLFL209

Flange Bearing - 45 mm Bore, 2-Bolt Flange Mounting, Thermoplastic Housing, Non-Expansion Bearing (Fixed)
Mi Item #12181637
MFR #FEU4LKPLFL209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FEU4LKPLFL209

Flange Bearing - 45 mm Bore, 2-Bolt Flange Mounting, Thermoplastic Housing, Non-Expansion Bearing (Fixed)
Mi Item #12181637
MFR #FEU4LKPLFL209

Mfr description
FEU4LKPLFL209 WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Thickness
    21 mm
  • Bolt Center To Center Length
    5.8460 in, 148 mm
  • Bore Diameter
    45 mm
  • Flange Outside Diameter
    4.2520 in; 108 mm

Details

  • Bearing Number
    FEU4LK209
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    Polymer
  • Locking Device
    Concentric Collar
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)