Specifications
Dimensions
- Base Thickness10 mm
- Bore Diameter3/4 in
Details
- Bearing NumberFEU4LK204-12
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceDoubleLock Sleeve
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
FEU4LKSF204-12 WIDE INNER RING AND HOUSE