Specifications
Dimensions
- Bore Diameter2 in
Details
- Bearing NumberFEU4LK210-32
- Bearing TypePoly-Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialStainless Steel
- Locking DeviceDoubleLock Sleeve
- Mounting Type3-Bolt Round
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
FEU4LKSFBQK210-32 WIDE INNER RING AND HO