Specifications
Dimensions
- Base Thickness10 mm
- Bore Diameter7/8 in
Details
- Bearing NumberFEU4LK205-14
- Bearing TypePoly-Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialStainless Steel
- Locking DeviceDoubleLock Sleeve
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units