Specifications
Dimensions
- Base Thickness10 mm
- Bore Diameter1-3/16 in
Details
- Bearing NumberFEU4LK206-19
- Bearing TypePoly-Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialStainless Steel
- Locking DeviceConcentric Collar
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units