Specifications
Dimensions
- Base Thickness11 mm
- Bore Diameter1-5/16 in
- Flange Outside Diameter6.3390 in; 161 mm
Details
- Bearing NumberFEU4LK207-21
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceDoubleLock Sleeve
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
FEU4LKSFL207-21 WIDE INNER RING AND HOUS