Specifications
Dimensions
- Base Thickness1.1250 in
- Bore Diameter1-5/8 in
Details
- Bearing NumberFEU4LK209-26
- Bearing TypePoly-Round
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialStainless Steel
- Locking DeviceConcentric Collar
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
FEU4LKSFLQK209-26 WIDE INNER RING AND HO