Motion
FEU4LKSP204

TIMKEN
FEU4LKSP204

Plain Bearing Pillow Block - 20 mm Bore, 2-Bolt Base Mount, Stainless Steel Housing Material
MI ITEM #12181836
MFR #FEU4LKSP204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FEU4LKSP204

Plain Bearing Pillow Block - 20 mm Bore, 2-Bolt Base Mount, Stainless Steel Housing Material
MI ITEM #12181836
MFR #FEU4LKSP204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Sleeve with Double Setscrew Collar
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Overview

Mfr description
FEU4LKSP204 WIDE INNER RING AND HOUSED U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought