Motion
NA2HC-004-25M-MC

EDT CORP
NA2HC-004-25M-MC

Flange Mount Sleeve Bearing - 25 mm Bore, 2-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12181974
MFR #NA2HC-004-25M-MC
List Price$465.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
NA2HC-004-25M-MC

Flange Mount Sleeve Bearing - 25 mm Bore, 2-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12181974
MFR #NA2HC-004-25M-MC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$465.36/each for your price

Overview

Mfr description
NA2HC-004-25M-MC WIDE INNER RING AND HOU

Specifications

  • Bore Diameter
    25 mm
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    2-Bolt Flange
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Type Of Bearing
    Plain
  • Weight
    4.89 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought