Overview
Mfr description
NA6AA7-10-LK WIDE INNER RING AND HOUSED
Specifications
- Bore Diameter5/8 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Type Of BearingPlain
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data