Overview
Mfr description
NA6BD-03C-30 WIDE INNER RING AND HOUSED
Specifications
- Bore Diameter1-7/8 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type2-Bolt Flange
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Type Of BearingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data