Motion
NAU4LK204-12

TIMKEN
NAU4LK204-12

Poly Round Plain Insert Bearing - 3/4 in Bore, 47 mm OD, 1.4690 in Width, Poly-Round® Material
MI ITEM #12182016
MFR #NAU4LK204-12
Price$409.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LK204-12

Poly Round Plain Insert Bearing - 3/4 in Bore, 47 mm OD, 1.4690 in Width, Poly-Round® Material
MI ITEM #12182016
MFR #NAU4LK204-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$409.86/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    47 mm
  • Overall Width  
    1.4690 in
  • Weight
    0.3 lbs

Details

  • Bearing Material
    Poly-Round®
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Clamp Collar
  • Manufacturer Upc Number
    0883450618144
  • Product Type
    Plain Sleeve Insert Bearings
  • Self Aligning
    Yes
  • Type Of Bearing
    Plain Bearing with locking sleeve
  • UPC_NO
    883450618144

Overview

Mfr description
NAU4LK204-12 WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought