Motion
NAU4LK206-20

TIMKEN
NAU4LK206-20

Poly Round Plain Insert Bearing - 1-1/4 in Bore, 2.4410 in OD, 1.6850 in Width, Poly-Round® Material
MI ITEM #12182024
MFR #NAU4LK206-20
List Price$523.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LK206-20

Poly Round Plain Insert Bearing - 1-1/4 in Bore, 2.4410 in OD, 1.6850 in Width, Poly-Round® Material
MI ITEM #12182024
MFR #NAU4LK206-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$523.16/each for your price

Overview

Mfr description
NAU4LK206-20 WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Bearing Material
    Poly-Round®
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Manufacturer Upc Number
    0883450618236
  • UPC_NO
    883450618236
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Clamp Collar
  • Self Aligning
    Yes
  • Type Of Bearing
    Plain Bearing with locking sleeve
  • Weight
    0.9 lbs
  • Product Type
    Plain Sleeve Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought